Shop All Turning Inserts
Kyocera
Turning Insert, Triangle, TNMG 335 CA310
Mfr # TNMG335CA310
Zoro # G7425173
Sold in multiples of 10 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # TNMG335CA310
- Zoro # G7425173
- Country of Origin United States
- Category Turning Inserts
Details
Item | Turning Insert,Triangle,TNMG 335 CA310 |
Insert Shape | Triangle |
Shape | Triangle |
Description
Turning Insert,Triangle,TNMG 335 CA310
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS JKP 100-J33 High Precision Keyless 10mm Chuck (9680)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming, 3 (282005)
- MAKITA Impact XPS 12" Magnetic Insert Bit Holde (E-01389)
- URREA 6-Point thin-wall flat striking wrench, 2-3/16" opening size. (2835SWH)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 35 Degrees, 1/32" (VCGT332RA3KW10)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNMG432CQCA5525)
- KYOCERA Diamond Turning Insert, Triangle, 4, 1 (TNMG431PSCA5525)
- KYOCERA Turning Insert, Round, RNMG 43 PV7005 Grade PVD Cermet (RNMG43PV7005)
- KYOCERA Triangle Turning Insert, Triangle, 2, TNMG, 2, Carbide (TNMG232HQ CA515)
- KYOCERA Diamond Turning Insert, VCMT151505VFCCX (VCMT151505VFCCX)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide (TNMG160408-NM4 WPP20)
- Kyocera Indexable Tools