Shop All Turning Inserts
Kyocera
Turning Insert, Square, SNGG 432RC KW10
Mfr # SNGG432RCKW10
Zoro # G7966413
Sold in multiples of 10 for $167.50
$167.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # SNGG432RCKW10
- Zoro # G7966413
- Country of Origin United States
- Category Turning Inserts
Details
Item | Turning Insert,Square,SNGG 432RC KW10 |
Insert Shape | Square |
Shape | Square |
Description
Turning Insert,Square,SNGG 432RC KW10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Knockout Punch/Die Kit, 2in. Conduit Size (902-490)
- MORTON Adjustable Handle, Modern Design, Cast Zinc, 3/8"-16 Internal Thread, 3.07" Handle Length (MH-107)
- PROSKIT Security Torx Driver, T15H (800-047)
- MALCO Hand Notcher, 11-3/4 In L, Blk Oxide Steel (N2R)
- KYOCERA Square Turning Insert, PVD Carbide (SNMG643SGPR005S)
- KYOCERA Turning Insert, Diamond, CCGT 110905MLF PR1225 Grade PVD Carbide (CCGT110905MLFPR1225)
- KYOCERA Diamond Turning Insert, Diamond, 3, 1 (VNMG331MQCA6525)
- KYOCERA Diamond Turning Insert, Triangle, 3, 1 (TPG321T00320A65)
- KYOCERA Round Turning Insert, CVD Carbide (RCMX1204M0CA025P)
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432 CA530)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGG, 2, CBN (2NUDNGG432LV-BN2000)
- Kyocera Indexable Tools