Shop All Turning Inserts
Kyocera
Turning Insert, Round, RPG 32E001 KS6030
Mfr # RPG32E001KS6030
Zoro # G7415355
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # RPG32E001KS6030
- Zoro # G7415355
- Country of Origin United States
- Category Turning Inserts
Details
Item | Turning Insert,Round,RPG 32E001 KS6030 |
Insert Shape | Round |
Shape | Round |
Description
Turning Insert,Round,RPG 32E001 KS6030
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (07172)
- PALMGREN Rotary Slide Tilting Table, 10 In, X-Y 4 (9634103)
- DRILL AMERICA #19 Solid Carbide Drill Bit (DMOD19)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364624)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 0.0079" (CCGT32505MFPR1225)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (VNGA332S00525ME KBN25M)
- KYOCERA Turning Inserts, CVD, Grade CA5525, PK10 (DNMG431CQCA5525)
- KYOCERA Turning Insert, Round, 4, RNMG, Carbide (RNMG43 CA510)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, .5, CBN (VNGA3305S00525MEKBN25M)
- KYOCERA Diamond Turning Insert, Diamond, 3, CCMW, 2, CBN (CCMW3252S00525MES)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNGA432MEKBN525)
- Kyocera Turning Inserts