Shop All Turning Inserts
Kyocera
Turning Insert, Round, 3, RNMG, Carbide
Mfr # RNMG32 CA515
Zoro # G7434887
product price: $9.39
/ea
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RNMG
- Inscribed Circle 3
- Insert Size 32
- Grade CA515
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # RNMG32 CA515
- Zoro # G7434887
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32 |
Nose Radius | 0.188" |
Mounting Hole Dia. | 0.150" |
Description
Turning Insert, Inscribed Circle 0.375 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Instrument Retractor, 22 in. L, Black, 3 lb (RT3-4548)
- PERFORMANCE TOOL 1/4 In Dr. Deep Socket 7Mm Socket Dp 7Mm, W36407 (W36407)
- MIDWEST Measure/Mark Scribe, 1/8"-1" Depth (MWT-A2)
- MAYHEW PRO Hollow Punch, Round, Steel, 3/16 x 1-1/8 In (50502)
- KYOCERA Turning Insert, Triangle, TPMT 222XP PV7 (TPMT222XPPV710)
- KYOCERA Diamond Turning Insert, Diamond, 3, 2 (VNMG332MQCA6525)
- KYOCERA Turning Insert, Square, SNMG 322 TN60 Gr (SNMG322TN60)
- KYOCERA Turning Insert, Diamond, CNMG 431PQ TN61 (CNMG431PQTN610)
- KYOCERA Turning Insert, Diamond, CCMT 32505 KPD010 Grade PCD (CCMT32505KPD010)
- KYOCERA Turning Insert, Diamond, CCGT 141105MRF PR1225 Grade PVD Carbide (CCGT141105MRFPR1225)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC200)
- Kyocera Indexable Tools