Shop All Indexable Milling Inserts
Kyocera
Trigon WNMU Carbide
Mfr # WNMU080608ENGHPR1525
Zoro # G6316298
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMU
- Insert Size 080608
- Chip-Breaker Yes
- For Use With Mfr. No. MFWN902500R-3T, MFWN90050R-S32-3T, MFWN90063R-3T-M, MFWN90063R-4T-M, MFWN90063R-5T-M, MFWN90063R-S32-4T, MFWN90080R-4T, MFWN90080R-4T-M, MFWN90080R-5T, MFWN90080R-5T-M, MFWN90080R-7T, MFWN90080R-7T-M, MFWN90080R-S32-5T, MFWN9010000R-12T, MFWN9010000R-14T, MFWN9010000R-18T, MFWN90100R-5T, MFWN90100R-5T-M, MFWN90100R-7T, MFWN90100R-7T-M, MFWN90100R-9T, MFWN90100R-9T-M, MFWN90125R-12T, MFWN90125R-12T-M, MFWN90125R-6T, MFWN90125R-6T-M, MFWN90125R-8T, MFWN90125R-8T-M, MFWN90160R-10T, MFWN90160R-10T-M, MFWN90160R-14T, MFWN90160R-14T-M, MFWN90160R-8T, MFWN90160R-8T-M, MFWN902000R-4T, MFWN902000R-W125-3T, MFWN90200R-10T, MFWN90200R-10T-M, MFWN90200R-12T, MFWN90200R-12T-M, MFWN90200R-16T, MFWN90200R-16T-M, MFWN902500R-4T, MFWN902500R-5T, MFWN902500R-W125-4T, MFWN90250R-12T, MFWN90250R-12T-M, MFWN90250R-14T, MFWN90250R-14T-M, MFWN90250R-18T, MFWN90250R-18T-M, MFWN903000R-4T, MFWN903000R-5T, MFWN903000R-7T, MFWN903000R-W125-5T, MFWN904000R-5T, MFWN904000R-7T, MFWN904000R-9T, MFWN905000R-12T, MFWN905000R-6T, MFWN905000R-8T, MFWN906000R-10T, MFWN906000R-14T, MFWN906000R-8T, MFWN908000R-10T, MFWN908000R-12T, MFWN908000R-16T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # WNMU080608ENGHPR1525
- Zoro # G6316298
- Country of Origin Multiple
- Category Indexable Milling Inserts
Dimensions
Insert Size | 080608 |
Corner Radius | 0.0315 in |
Mounting Hole Dia. | 0.2440 in |
Nose Radius | 0.031" |
Cutting Edge Length | 8.00mm |
Width | 0.5520 in |
Through Hole Inside Dia. | 0.2440 in |
Description
Trigon Milling Insert, Inscribed Circle 0.5520 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Digital Caliper, 0-6"/0-150mm Range (EC799A-6/150 W/SLC)
- KRAFT TOOL Concrete Hand Float, Sq, 3-1/2 x 16 in, Mag (CF150PF)
- DEWALT Cordless Hammer Drill, 20V DC, 1/2" Chuck (DCD805B)
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1920)
- KYOCERA Trigon WNMU Carbide (WNMU080608ENGMPR1525)
- KYOCERA Parallelogram APET Carbide (APET1604PDFRKW10)
- KYOCERA Parallelogram BDMT Carbide (BDMT11T308ERJTPR1225)
- KYOCERA Milling Insert, Triangle, TPK 32PDTR TN100M Grade Uncoated Cermet (TPK32PDTRTN100M)
- KYOCERA Milling Insert, Parallelogram, XPMT 15T308 TN100M Grade Uncoated Cermet (XPMT15T308TN100M)
- KYOCERA Parallelogram XPMT Carbide (XPMT15T308CA6535)
- KYOCERA Round RPMT Carbide (RPMT1204M0ERGMCA6535)
- Kyocera Indexable Tools