Shop All Turning Inserts
Kyocera
Triangle Turning Insert, Triangle, 4, TNMG, 3, Carbide
Mfr # TNMG433 CA525
Zoro # G7398916
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # TNMG433 CA525
- Zoro # G7398916
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD IB83008 Insty Bit Quick Change Drilling Systems Drill Adapter With Out Bit 0.13 in. (IB83008)
- SOWA HIGH PERFORMANCE TAPS M4 x 7mm H.S.S. Metric Taper Hand Taps (123496)
- WESTWARD 6 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (1UKL2)
- AVEN Pliers Chain, Nose, 4-1/2" Serrated Jaws (10307)
- KYOCERA Turning Insert, Round, RNMG 43 PV7005 Grade PVD Cermet (RNMG43PV7005)
- KYOCERA Diamond Turning Insert, Triangle, 3, 1 (TPGR321RBTN60)
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (DNMG431TKCA6515)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 0.0079" (CCGT32505MFPR1225)
- KYOCERA Turning Insert, Diamond, CNGA 432MET KBN525 Grade CBN (CNGA432METKBN525)
- KYOCERA Turning Insert, Diamond, VNMG 332 CA6525 Grade CVD Carbide (VNMG332CA6525)
- SUMITOMO VCGT331MESI Grade AC5005S Carbide Turning Insert (1NW2022)
- Kyocera Indexable Tools