Shop All Turning Inserts
Kyocera
Triangle Turning Insert, Triangle, 4, TNMG, 3, Carbide
Mfr # TNMG433 CA515
Zoro # G7398749
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # TNMG433 CA515
- Zoro # G7398749
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1030)
- PROTO 1/4" Drive Universal Socket Set Metric 12 Pieces 5 mm to 15 mm , Full Polish (J47205)
- WESTWARD Screw Extractor Spiral Flute Size #5 (2RUP3)
- PACIFIC HANDY CUTTER Handy Box Cutter, 12 Per Box (PA464379)
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (DNMG431TKCA6515)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432 CA510)
- KYOCERA Diamond Turning Insert, Diamond, 3, 2 (VNMG332MQCA6525)
- KYOCERA Turning Insert, Triangle, TPG 322 TN610 (TPG322TN610)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, .5, CBN (VNGA3305S00525MEKBN25M)
- KYOCERA Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide (TCMT2151HQ CA530)
- SUMITOMO Diamond Turning Insert, Diamond, 1/2 in, CNMG, 1/32 in, Carbide (CNMG432EMU-AC820P)
- Kyocera Indexable Tools