Shop All Turning Inserts
Kyocera
Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide
Mfr # TNMG432 CA530
Zoro # G7384679
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # TNMG432 CA530
- Zoro # G7384679
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0313" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Serrated Jaw, 4 in. (GGS_50176)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 12245 (12245)
- CHANNELLOCK 6 1/2 in End Cutting Nipper Uninsulated (356)
- EAZYPOWER ISOMAX COUNTERSNK 5/8"" (30354)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 2, Carbide (TPMR322 CA530)
- KYOCERA Turning Insert, Triangle, TPMR 321 CA310 (TPMR321CA310)
- KYOCERA Turning Insert, Triangle, TPMT 222XP PV7 (TPMT222XPPV710)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (DNGG432AHPDL025)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNMG432CQCA5525)
- KYOCERA Turning Insert, Triangle, TPG 322 TN610 (TPG322TN610)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6707285)
- Kyocera Indexable Tools