Shop All Turning Inserts
Kyocera
Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide
Mfr # TNMG332PG CA525
Zoro # G7384365
product price: $7.49
/ea
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # TNMG332PG CA525
- Zoro # G7384365
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.150" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Chip-Breaker Code PG, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Nut Setter Mgntc 1-3/4-5/16In (111441OR)
- PFERD 6" Flat File - Second Cut (11005)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.025 (111202500)
- HHIP 4 Piece Morse Taper Sleeve Set (3900-1850)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432 CA530)
- KYOCERA Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432 CA515)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (DNGG432AHPDL025)
- KYOCERA Turning Insert, Triangle, TCMT 3252HQ CA (TCMT3252HQCA310)
- KYOCERA Diamond Turning Insert, Round, 4 (RNMG43CA025P)
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (CNGG431TKSW05)
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1105)
- Kyocera Turning Inserts