Shop All Turning Inserts
Kyocera
Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide
Mfr # TNMG332 CA515
Zoro # G7383507
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # TNMG332 CA515
- Zoro # G7383507
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.150" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 6 Flute Regular Length Tialn-Futura Coated Carbide (84565TF)
- DEWALT 10" Continuous Rim Glass Tile Blade (DWA4769)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 15/64 (C03064)
- MASON INDUSTRIES Neoprene And Cork Pad 3" X 3" X 1" (NK3X3)
- KYOCERA Square Turning Insert, CVD Cermet (SPM423CCX)
- KYOCERA Diamond Turning Insert, Triangle, 2, 1 (TNMG231GSCA025P)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (DNMG442CJCA025P)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN (VNGA331S00525ME KBN25M)
- KYOCERA Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT21505WP CA510)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (CNGA432S00525ME KBN05M)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMA, 2, Carbide (TNMA432-AC420K)
- Kyocera Turning Inserts