Shop All Turning Inserts
Kyocera
Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide
Mfr # TNMG331 CA510
Zoro # G7383656
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # TNMG331 CA510
- Zoro # G7383656
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece 1/2" Drive 6 Point Deep Universal Impact Metric Socket Set (84945N)
- ROBERTS/Q.E.P.. Extendable FLR Roller (10-955)
- DEWALT 3/16" Diamond Drill Bit (DW5576)
- LENOX Lenox Diemaster 2® CTL Bandsaw Blade 5' 4-1/2" Long x 1/2" Wide, 14 TPI x 0.025 Thick (70123D2B51640)
- KYOCERA Turning Insert, Irregular, ABW 23R5015 KW10 Grade Uncoated Carbide (ABW23R5015KW10)
- KYOCERA Turning Insert, Triangle, TPG 322 TN610 (TPG322TN610)
- KYOCERA Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide (TCMT2151HQ CA530)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (DNGG432AHPDL025)
- KYOCERA Turning Insert, Round, RNMG 43 PV7005 Grade PVD Cermet (RNMG43PV7005)
- KYOCERA Diamond Turning Insert, Triangle, 4, 1 (TNMG431PSCA5525)
- TUNGALOY Turning Indexable Insert, TPG322 Lx, PK10 (6808848)
- Kyocera Indexable Tools