Shop All Turning Inserts
Kyocera
Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide
Mfr # TCMT3253HQ CA525
Zoro # G7383181
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 3
- Insert Size 3253
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # TCMT3253HQ CA525
- Zoro # G7383181
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 3253 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.173" |
Through Hole Inside Dia. | 0.1732 in |
Description
Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer Head, 0 to 6.5mm Range, Steel (148-201)
- WESTWARD Combination Wrench, SAE, 1-5/8in Size (1EYF7)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide (DXS2094)
- MORSE 3/4" Bi-Metal Hole Saw (MHS12)
- KYOCERA Turning Insert, Irregular, ABW 23R5015 KW10 Grade Uncoated Carbide (ABW23R5015KW10)
- KYOCERA Diamond Turning Insert, Triangle, 3/16 in, .5 (TPGB151505T00315SEKBN25M)
- KYOCERA Turning Insert, Triangle, TNG 332T00825 (TNG332T00825PT600M)
- KYOCERA Turning Insert, Diamond, CCGT 110905MLF PR1225 Grade PVD Carbide (CCGT110905MLFPR1225)
- KYOCERA Turning Insert, Trigon, 3, WNMG, 2, Carbide (WNMG332GS CA525)
- KYOCERA Turning Insert, Triangle, TNMG 432 TN60 (TNMG432TN60)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESX-AC820P)
- Kyocera Indexable Tools