Shop All Turning Inserts
Kyocera
Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide
Mfr # TCMT2151HQ CA530
Zoro # G7383041
product price: $6.39
/ea
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 2
- Insert Size 2151
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # TCMT2151HQ CA530
- Zoro # G7383041
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 2151 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.110" |
Through Hole Inside Dia. | 0.1102 in |
Description
Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Nailer Framing/Metal Con (F21PL)
- DEWALT 7/8" x 16" x 18" SDS+ Hammer Bit (DW5462)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Black Satin, Comp: Steel (K0116.4A51X40)
- KO-KEN Spark Plug Socket 19mm 6 Point 65mm Magnet 3/8 Sq. Drive (3300P-19)
- KYOCERA Turning Insert, Diamond, CNG 452T00420 K (CNG452T00420KXW1)
- KYOCERA Turning Insert, Diamond, CNMG 431PQ TN61 (CNMG431PQTN610)
- KYOCERA Turning Insert, Triangle, TPG 322 TN610 (TPG322TN610)
- KYOCERA Turning Insert, Round, 3, RNMG, Carbide (RNMG32 CA515)
- KYOCERA Turning Insert, Triangle, TPMR 321 CA310 (TPMR321CA310)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT3252HQ CA525)
- WALTER Turning insert Positive rhombic 55°, DCMT11T302-FP4 WEP10, coating typ (DCMT11T302-FP4 WEP10C)
- Kyocera Indexable Tools