Shop All Threading Inserts
Kyocera
Threading Insert, 16 IR200ISOTF PR1115 Grade PVD Carbide
Mfr # 16IR200ISOTFPR1115
Zoro # G7963568
Sold in multiples of 5 for $62.75
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Cutting Direction Right Hand
- Inscribed Circle 3/8 in
- Insert Type 16IR
- ISO Number 16IR200ISOTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 16IR200ISOTFPR1115
- Zoro # G7963568
- Country of Origin Japan
- Category Threading Inserts
Dimensions
Insert Length | Clamp or Screw |
Through Hole Inside Dia. | 0.1570" |
Corner Radius | 0.006 in |
Description
Indexable Thread Turning Insert, 16, Internal, TF, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Steel, Inscribed Circle 60 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES J-2500 15 Floor Model Drill Press (354400)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- OX TOOLS Pro Adjustable T Square - Imperial (OX-P501348)
- MORSE Band Saw Blade, 9 ft. 5 in L, 1" W, 10 TPI, 0.035" Thick, Carbon Steel (ZHBGR10-9'5)
- KYOCERA Threading Insert, 16 ERA60TF PR1115 Grade PVD Carbide (16ERA60TFPR1115)
- KYOCERA Threading Insert, 11 IR150ISOTFPR15 PR1115 Grade PVD Carbide (11IR150ISOTFPR1115)
- KYOCERA Threading Insert, 16 ER150ISOTF PR1115 Grade PVD Carbide (16ER150ISOTFPR1115)
- KYOCERA Threading Insert, 16 ER16UN TC60 Grade Uncoated Cermet (16ER16UNTC60)
- KYOCERA Threading Insert, PVD Carbide (KCTP2LPR1215)
- ZORO SELECT BSW Repair Kit, 1/2-12, PK6 (83724)
- CARMEX Threading Insert, 16 IR 32 UN BMA (16 IR 32 UN BMA)
- Kyocera Threading Inserts