Shop All Threading Inserts
Kyocera
Threading Insert, 16 IR08UNTF PR1115 Grade PVD Carbide
Mfr # 16IR08UNTFPR1115
Zoro # G7963577
product price: $13.19
/ea
Sold in multiples of 5 for $65.95
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Cutting Direction Right Hand
- Insert Type 16IR
- Inscribed Circle 3/8 in
- ISO Number 16IR08UNTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 16IR08UNTFPR1115
- Zoro # G7963577
- Country of Origin Japan
- Category Threading Inserts
Dimensions
Insert Length | Clamp or Screw |
Through Hole Inside Dia. | 0.1570" |
Corner Radius | 0.0083 in |
Description
Indexable Thread Turning Insert, 16, Internal, TF, Cutting Direction Right Hand, UN, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7940)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 13 mm Size, Standard Socket, Black Phosphate (49-66-6245)
- DRILL AMERICA 7/8"-14 Carbon Steel Left Hand Hex Die (DWTHX7814LH)
- DE-STA-CO Toggle Clamp, Flanged Base, 7500 Lbs, 4.28 (640)
- KYOCERA Threading Insert, 16 ER16UN TC60 Grade Uncoated Cermet (16ER16UNTC60)
- KYOCERA Threading Insert, 16 IR200ISOTF PR1115 Grade PVD Carbide (16IR200ISOTFPR1115)
- KYOCERA Threading Insert, PVD Carbide (KCTP2LPR1215)
- KYOCERA Threading Insert, 11 IR150ISOTFPR15 PR1115 Grade PVD Carbide (11IR150ISOTFPR1115)
- KYOCERA Threading Insert, 16 ERA60TF PR1115 Grade PVD Carbide (16ERA60TFPR1115)
- KYOCERA Threading Insert, 16 ER150ISOTF PR1115 Grade PVD Carbide (16ER150ISOTFPR1115)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-312-12X)
- Kyocera Indexable Tools