Shop All Carbide Thread Mills
Kyocera
Thread Mill, M0.5x0.12 Size, Uncoated
Mfr # 98M05-0125.2FA1
Zoro # G2882667
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type Metric
- Overall Length 38.00 mm
- Shank Dia. 3.00 mm
- Thread Size M0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 98M05-0125.2FA1
- Zoro # G2882667
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 38.00 mm |
Shank Dia. | 3.00 mm |
Thread Size | M0.5 |
Length of Cut | 0.10 mm |
Size | M0.5x0.12 |
Neck Length | 0.040 in |
Shank Length | 31.88 mm |
Cutting Dia. | 0.30mm |
Neck Dia. | 0.18 mm |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Metric |
Application | Metalworking |
Flutes | 2 |
Pitch | 0.125mm |
End Mill Material | Carbide |
For Use With | Titanium Dental Implants |
Finish | Uncoated |
Nomenclature | TM |
Description
Thread Mill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/16 in. (88428)
- DRILL AMERICA m5x.8 HSS Plug Tap and 4.20mm HSS Drill Bit (POUM5X.8)
- BAILEIGH INDUSTRIAL Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 110/220V AC V, 1 hp HP (BS-712M)
- STANLEY DeWalt Steel Heavy Duty Replacement Blade 2-1/2 in. L 75 pc (DWHT11004)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- MICRO 100 Thread Mill Helical Flute (TM-18NPT)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3500", Finish - Machining: AlTiN Nano (836784-C6)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, 5/16-18, 0.85 Cut, TiAlN (TMLR238-18ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.7 Cut, TiAlN (TMLR186-20ELA)
- MICRO 100 Thread Mill Multi Point (TM-360-16X)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- Kyocera Threading & Turning Tools