Shop All Indexable Milling Inserts
Kyocera
Square SOMT Carbide
Mfr # SOMT140520ERLDPR1510
Zoro # G6283818
Sold in multiples of 10 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SOMT
- Insert Size 140520
- Chip-Breaker Yes
- For Use With MFH063R-14-4T, MFH063R-14-4T-22M, MFH063R-14-4T-27M, MFH063R-14-5T, MFH063R-14-5T-22M, MFH063R-14-5T-27M, MFH080R-14-5T, MFH080R-14-5T-M, MFH080R-14-6T, MFH080R-14-6T-M, MFH100R-14-6T, MFH100R-14-6T-M, MFH100R-14-7T, MFH100R-14-7T-M, MFH125R-14-7T, MFH125R-14-7T-M, MFH160R-14-8T, MFH160R-14-8T-M, MFH2500R-14-4T, MFH2500R-14-5T, MFH3000R-14-5T, MFH3000R-14-6T, MFH4000R-14-6T, MFH4000R-14-7T, MFH50-S42-14-3T, MFH5000R-14-7T, MFH6000R-14-8T, MFH63-S42-14-4T, MFH80-S42-14-5T, Mfr. No. MFH2000R-14-4T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # SOMT140520ERLDPR1510
- Zoro # G6283818
- Country of Origin Multiple
- Category Indexable Milling Inserts
Dimensions
Insert Size | 140520 |
Corner Radius | 0.0787 in |
Mounting Hole Dia. | 0.2280 in |
Through Hole Inside Dia. | 0.2280 in |
Cutting Edge Length | 14.00mm |
Description
Square Milling Insert, Inscribed Circle 0.5810 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A32V MWLNL4, 16 in L, High Speed Steel, Trigon Insert Shape (A32V MWLNL4)
- MILBAR 8 1/4 in Wire Stripper 10 to 22 AWG (46E)
- UNIBOR KIT 5/16in UNC COMBI DRILL TAP (19knc312)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4911)
- KYOCERA Parallelogram Milling Insert (XPMT15T364PR1535)
- KYOCERA Round RPMT Carbide (RPMT1204M0ERGMPR1535)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- KYOCERA Milling Insert, Square, SEKN 42AFFN KW10 Grade Uncoated Carbide (SEKN42AFFNKW10)
- KYOCERA Milling Insert, Square, SEKN 42AFTN PR1225 Grade PVD Carbide (SEKN42AFTNPR1225)
- KYOCERA Parallelogram APMT Carbide (APMT250608ERNB3PR1210)
- KYOCERA Parallelogram APET Carbide (APET1604PDFRKW10)
- Kyocera Indexable Milling Inserts