Shop All Indexable Milling Inserts
Kyocera
Square SOMT Carbide
Mfr # SOMT140520ERGMPR1525
Zoro # G6284597
product price: $11.99
/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SOMT
- Insert Size 140520
- For Use With MFH063R-14-4T, MFH063R-14-4T-22M, MFH063R-14-4T-27M, MFH063R-14-5T, MFH063R-14-5T-22M, MFH063R-14-5T-27M, MFH080R-14-5T, MFH080R-14-5T-M, MFH080R-14-6T, MFH080R-14-6T-M, MFH100R-14-6T, MFH100R-14-6T-M, MFH100R-14-7T, MFH100R-14-7T-M, MFH125R-14-7T, MFH125R-14-7T-M, MFH160R-14-8T, MFH160R-14-8T-M, MFH2500R-14-4T, MFH2500R-14-5T, MFH3000R-14-5T, MFH3000R-14-6T, MFH4000R-14-6T, MFH4000R-14-7T, MFH50-S42-14-3T, MFH5000R-14-7T, MFH6000R-14-8T, MFH63-S42-14-4T, MFH80-S42-14-5T, Mfr. No. MFH2000R-14-4T
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # SOMT140520ERGMPR1525
- Zoro # G6284597
- Country of Origin Multiple
- Category Indexable Milling Inserts
Dimensions
Insert Size | 140520 |
Corner Radius | 0.0787 in |
Mounting Hole Dia. | 0.2280 in |
Cutting Edge Length | 14.00mm |
Through Hole Inside Dia. | 0.2280 in |
Description
Square Milling Insert, Inscribed Circle 0.5570 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.64"L, HR Phenolic (2965HW)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder (DWE43066)
- LENOX 3-3/4" L x Metal Cutting Reciprocating Saw Blade (20520314RC)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black, 41 in W (EX4106TCMBBK)
- KYOCERA Milling Insert, Square, SEKN 42AFFN KW10 Grade Uncoated Carbide (SEKN42AFFNKW10)
- KYOCERA Rectangle LOGU Carbide (LOGU030310ERGMPR1525)
- KYOCERA Milling Insert, Square, SPG 422 TN60 Grade Uncoated Cermet (SPG422TN60)
- KYOCERA Parallelogram XPMT Carbide (XPMT090208PR1525)
- KYOCERA Parallelogram BDMT Carbide (BDMT170408ERJSPR1535)
- KYOCERA Round RPMT Carbide (RPMT1204M0ERGMPR1535)
- WALTER Milling Insert, Square, Positive, 20 Degrees, SEHT, WK10 (SEHT1204AFN-K88 WK10)
- Kyocera Indexable Tools