Shop All Indexable Milling Inserts
Kyocera
Square SOMT Carbide
Mfr # SOMT100420ERFLPR1525
Zoro # G6296022
product price: $10.89
/ea
Sold in multiples of 10 for $108.90
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SOMT
- Insert Size 100420
- Chip-Breaker Yes
- For Use With MFH050R-10-4T, MFH050R-10-4T-M, MFH050R-10-5T, MFH050R-10-5T-M, MFH063R-10-5T, MFH063R-10-5T-22M, MFH063R-10-5T-27M, MFH063R-10-6T, MFH063R-10-6T-22M, MFH063R-10-6T-27M, MFH080R-10-7T, MFH080R-10-7T-M, MFH1000-S100-10-2T-8, MFH1000-W100-10-2T, MFH1250-S125-10-2T-8, MFH1250-W125-10-2T, MFH1250-W125-10-3T, MFH1500-S125-10-4T10, MFH1500-W150-10-3T, MFH1500-W150-10-4T, MFH2000R-10-5T, MFH25-M12-10-2T, MFH25-S25-10-2T, MFH25-S25-10-2T-200, MFH25-S25-10-2T-300, MFH25-W25-10-2T, MFH2500R-10-5T, MFH2500R-10-6T, MFH28-M12-10-2T, MFH28-S25-10-2T, MFH28-S25-10-2T-200, MFH28-S25-10-2T-300, MFH3000R-10-7T, MFH32-M16-10-2T, MFH32-M16-10-3T, MFH32-S32-10-2T, MFH32-S32-10-2T-200, MFH32-S32-10-2T-300, MFH32-S32-10-3T, MFH32-W32-10-3T, MFH35-M16-10-2T, MFH35-M16-10-3T, MFH35-S32-10-2T, MFH35-S32-10-2T-200, MFH35-S32-10-2T-300, MFH35-S32-10-3T, MFH40-M16-10-3T, MFH40-M16-10-4T, MFH40-S32-10-3T, MFH40-S32-10-4T, MFH40-S32-10-4T-250, MFH40-S32-10-4T-300, MFH40-W32-10-3T, MFH40-W32-10-4T, Mfr. No. MFH2000R-10-4T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # SOMT100420ERFLPR1525
- Zoro # G6296022
- Country of Origin Multiple
- Category Indexable Milling Inserts
Dimensions
Insert Size | 100420 |
Corner Radius | 0.0787 in |
Mounting Hole Dia. | 0.1810 in |
Cutting Edge Length | 10.00mm |
Through Hole Inside Dia. | 0.1810 in |
Description
Square Milling Insert, Inscribed Circle 0.4110 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 20 lb., 24 In, Rubber/Steel (22024)
- MILWAUKEE TOOL Dead Blow Hammer 48oz (48-22-9151)
- J.W. WINCO GN6336.4-ST-50-M10-35 Star Knob (6336.4-ST-50-M10-35)
- CLEVELAND Drill Drift 100C Chicago-Latriobe #3 (C53667)
- KYOCERA Milling Insert, Rectangle, LOMU 100408ERSM PR1510 Grade PVD Carbide (LOMU100408ERSMPR1510)
- KYOCERA Milling Insert, Square, SEKN 42AFFN KW10 Grade Uncoated Carbide (SEKN42AFFNKW10)
- KYOCERA Rectangle LOGU Carbide (LOGU030310ERGMPR1525)
- KYOCERA Milling Insert, Parallelogram, XPMT 15T308 TN100M Grade Uncoated Cermet (XPMT15T308TN100M)
- KYOCERA Milling Insert, Square, SPG 422 TN60 Grade Uncoated Cermet (SPG422TN60)
- KYOCERA Parallelogram APMT Carbide (APMT250608ERNB3PR1210)
- WALTER Milling insert Positive rhombic ADMT160608R-F56 WKP35G Right CVD (ADMT160608R-F56 WKP35G)
- Kyocera Indexable Milling Inserts