Shop All Square End Mills
Kyocera
Square End Mill, 4.50mm Milling dia.
Mfr # 1840-1772.1181
Zoro # G1224979
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.50mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 13.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 1840-1772.1181
- Zoro # G1224979
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.50mm |
Length of Cut | 13.50 mm |
Shank Dia. | 6.00 mm |
Overall Length | 75.00 mm |
Neck Length | 30.00 mm |
Neck Dia. | 4.31 mm |
Milling Dia. | 4.50 mm |
Description
Square End Mill, 4.50 mm Milling Dia., Bright (Uncoated), Straight, Length of Cut 13.50 mm, Overall Length 75.00 mm, Shank Dia. 6.00 mm, Neck Dia. 4.31 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 5/32 (54052)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Knockout Tool 1/2 in - 4 in Kit (2677-23)
- PANASONIC Battery Charger For NiCd or NiMH 12V-24.4V (EY0110B)
- EXCEL BLADES Needle Nose Pliers, Spring Loaded Carbon Steel 6" Serrated, 6pk (55560)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 0.1875" Milling dia. (1740-1875.1625)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0930" (3/32), Shank Dia.: 1/8" (60793)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (03055)
- Kyocera End Mills