Shop All Square End Mills
Kyocera
Square End Mill, 2-1/2" L, 1/4" Shank dia.
Mfr # T1250O250ER
Zoro # G9205117
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1250"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # T1250O250ER
- Zoro # G9205117
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1250" |
Length of Cut | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/8 in |
Neck Length | 5/8 in |
Neck Dia. | 7/64 in |
Description
Square End Mill, 1/8 in Milling Dia., Straight, Length of Cut 1/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. 7/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Ergonomic Rotary Cutter, 60mm Tungsten (RTY-3/DX)
- CRAFTSMAN Wrenches, 7/16" 72 Tooth 12 Point SAE Re (CMMT42414)
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x3)
- HHIP 6" 4-Jaw Independent Plain Back Chuck (3900-0041)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- KYOCERA Square End Mill, 0.1875" Milling dia. (1740-1875.1625)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-040-060)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 1/2" (CCRPM-1616-S)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (203-001132)
- Kyocera End Mills