Shop All Square End Mills
Kyocera
Square End Mill, 2-1/2" L, 1/4" Shank dia.
Mfr # 05302
Zoro # G9205150
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 7/64"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 05302
- Zoro # G9205150
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 7/64" |
Length of Cut | 3/16 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 7/64 in |
Neck Length | 17/32 in |
Neck Dia. | 3/32 in |
Description
Square End Mill, 7/64 in Milling Dia., Straight, Length of Cut 3/16 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Retrieve Tool, Flex, 4 Jaw, 13.5 L, 1.5 Cap (612)
- RIDGID Pins and Clip Set, PK5 (34790)
- RECOIL Key-Locking Insert Installation Tool - 5/8, M6 (72625)
- DAYTON Bench Top Buffer, Steel, 8 in., 3/4 HP (48WE53)
- KYOCERA Square End Mill, 0.1875" Milling dia. (1740-1875.1625)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- CLEVELAND 2-Flute HSS Extended Neck Square Single End Mill Cleveland HGN-2 Bright 1x1x2-1/2x7-1/4 (C41795)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TA TiAlN 3/8x3/8x3/8x2.1562 (C31065)
- Kyocera Square End Mills