Shop All Square End Mills
Kyocera
Square End Mill, 0.70mm Milling dia.
Mfr # 05060
Zoro # G1224148
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.70mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2.10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 05060
- Zoro # G1224148
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.70mm |
Length of Cut | 2.10 mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Milling Dia. | 0.70 mm |
Description
Square End Mill, 0.70 mm Milling Dia., AlTiN, Straight, Length of Cut 2.10 mm, Overall Length 38.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun Safety Nozzle, 2-1/2 in Extension, Aluminum (75LJNA-1)
- MALCO SM1 Smart Tool Stapler for PEX Radiant Heating Installation (SM1)
- GREENLEE Bushing Bag/100 711C (711C)
- RIDGID Pipe Die, For SS, 1/4-3/8 In NPT, 4Pc (47780)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- KYOCERA Square End Mill, 0.1875" Milling dia. (1740-1875.1625)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T100X)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia (MEFM-040-3000)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia, Finish: UN (MEF-250-750)
- Kyocera End Mills