Shop All Square End Mills
Kyocera
Square End Mill, 0.3750" Milling dia.
Mfr # 1610-3750.1000
Zoro # G1221269
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3750"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 1610-3750.1000
- Zoro # G1221269
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3750" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Replacement Parts, Block, Slide (30923)
- WIHA Precision Slotted Screwdriver 1/32 in Round (26008)
- CRESCENT 5 Piece Z2™ Mixed Dual Material Plier Set (Z2SET5CG-06)
- FREUD Flush Trim Down Spiral Bits, 1/2" dia. (76-509)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 13/32x13/16", Shank Dia.: 1/2" (B-1613)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TA TiAlN 3/8x3/8x3/8x2.1562 (C31065)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 4mm x 14mm (EMG-M4M4)
- OSG Square End Carbide End Mills (VGM5-0003)
- Kyocera End Mills