Shop All Square End Mills
Kyocera
Square End Mill, 0.2500" Milling dia.
Mfr # 1820-2500L500
Zoro # G1197240
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 1820-2500L500
- Zoro # G1197240
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.2500" |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., AlTiN, Straight, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spotting Drill, 90 Deg., 3/8 in. (0241L)
- PROTO SAE Plain Hex Key, 9/16" Tip Size, 5 3/4 in Long, 1 3/4 in Short (J46136)
- CS UNITEC TCT Hole Saw, 13/16" X 1" (1-1-126)
- WERA Power Bit, SAE, 1/4", Hex, T15, 3-1/2", SS (05071090001)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 11/64 x 9/16, Number of Flutes: 3 (EMG40-605-1/2-ALTIN)
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (HP460-7874)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia, Overall Length: 3" (MEF-250-1500)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Carbide (86573)
- Kyocera End Mills