Shop All Square End Mills
Kyocera
Square End Mill, 0.2500" Milling dia.
Mfr # 1810-2500.750
Zoro # G1173827
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 1810-2500.750
- Zoro # G1173827
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.2500" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- BONDHUS 1/16in Ball End L-Wrench (10903)
- PRO-GRADE TOOLS 1/4" Drive Quick Release Oval Oval Ratchet 1/4"Dr. (12012)
- MILWAUKEE TOOL PACKOUT Tool Case With Customizable Insert, Polymer, Black/Red, 20-1/2 in W x 15 in D x 6 in H (48-22-8450)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia (MEF-250-250K)
- MICRO 100 Square End Mill, 35/64" Cut Length, nACRo (MEF-075-900K)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001040)
- MICRO 100 Square End Mill, 39/64" Cut Length, nACRo (MEF-062-550)
- Kyocera Square End Mills