Shop All Square End Mills
Kyocera
Square End Mill, 0.2500" Milling dia.
Mfr # 1810-2500.3000
Zoro # G1174280
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 1810-2500.3000
- Zoro # G1174280
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.2500" |
Length of Cut | 3 in |
Shank Dia. | 1/4 in |
Overall Length | 6 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 39 Piece Gear Lock Socket and Bit Set with Case - 11 1/4" Drive Sockets, 21 Bits, 7 Accessories (009001947)
- HUOT Tap Index, Jobber Length, Steel (12700)
- MILWAUKEE TOOL 22 oz Milled Face Framing Hammer (48-22-9022)
- DRILL AMERICA 1/4"x6" Carbide Tipped Masonry Drill Bit (DAM6X1/4)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 0.1875" Milling dia. (1740-1875.1625)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0450" (34645)
- CLEVELAND 4-Flute HSS Miniatute Center Cut Sqaure Single End Mill CTD HMG-4 Bright 9/64"x3/16"x0.4062"x1-1/2" (C40881)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (07055)
- Kyocera End Mills