Shop All Square End Mills
Kyocera
Square End Mill, 0.1875" Milling dia.
Mfr # 1740-1875.1625
Zoro # G1204423
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1875"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 1740-1875.1625
- Zoro # G1204423
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1875" |
Length of Cut | 1 1/8 in |
Shank Dia. | 11/64 in |
Overall Length | 3 in |
Milling Dia. | 3/16 in |
Neck Dia. | 11/64 in |
Neck Length | 1 5/8 in |
Description
Square End Mill, 3/16 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 11/64 in, Neck Dia. 11/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wide Range Distribution Grip, EHS Wire (1647724)
- GREENLEE Hole Saw Set, 4-1/2 in Dia, Variable Pitch (834)
- BURNDY Type U Crimping Die, Pink, Length (In.): .74 (U38XRT)
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 05 160)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- M.A. FORD End Mill, 3/16" Dia, 1/2" Cut, Carbide (13818752)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0188T100X)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16), Shank Dia.: 1/8" (897962)
- Kyocera Square End Mills