Shop All Square End Mills
Kyocera
Square End Mill, 0.1250" Milling dia.
Mfr # 1810-1250D375
Zoro # G1225152
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1250"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 1810-1250D375
- Zoro # G1225152
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1250" |
Length of Cut | 3/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., DLC, Straight, Length of Cut 3/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" Angle Vise With 2-Way Swivel Movement (3900-0019)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT3251MU WS25PT)
- CHICAGO PNEUMATIC 3 Inch (75 mm) Air Polisher, Pistol Handel, Hook & Loop - 2500 RPM (CP7201)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 6 7/32 in Long, 17 mm Short (54TU75)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0625" (1/16) (51862)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS, Length of Cut: 1 5/8 in (01195HN)
- OSG Square End Mill, 7/16" dia. Milling (82001021)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (01185HC)
- Kyocera End Mills