Shop All Square End Mills
Kyocera
Square End Mill, 0.1200" Milling dia.
Mfr # 00583
Zoro # G1203391
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1200"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 00583
- Zoro # G1203391
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1200" |
Length of Cut | 23/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 7/64 in |
Description
Square End Mill, 7/64 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 23/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-3/4D3/4)
- MAKITA 9" Angle Grinder, 15.0A, Trigger, AC/DC (GA9031Y)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2909F)
- GREAT NECK 11-In Straight L.N.Plier (L11S)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0750T100R)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/32x5/16" (B-1203)
- MICRO 100 Square End Mill, 1" Cut Length, Unfinished (MEF-125-1000)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-500)
- Kyocera End Mills