Shop All Square End Mills
Kyocera
Square End Mill, 0.1181" Milling dia.
Mfr # 1810-1181.355
Zoro # G1203251
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1181"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 1810-1181.355
- Zoro # G1203251
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1181" |
Length of Cut | 11/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 7/64 in |
Description
Square End Mill, 7/64 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 11/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Torx Screwdriver T8 Round (26619)
- EKLIND HEX KEY T HNDL 6"" 3/32"" (51606)
- URREA Heavy-duty fixed jaw puller 3-3/16" 2ton (43602)
- CRESCENT 4" Adjustable Wrench - Carded (AC24VS)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: NACRO (MEFM-008-400K)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/32 (11299CN)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/16x3/8x1/2x2-3/8 (C30733)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (20210500)
- Kyocera Square End Mills