Shop All Square End Mills
Kyocera
Square End Mill, 0.1150" Milling dia.
Mfr # 02502
Zoro # G1203260
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1150"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 02502
- Zoro # G1203260
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1150" |
Length of Cut | 11/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 7/64 in |
Description
Square End Mill, 7/64 in Milling Dia., AlTiN, Straight, Length of Cut 11/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Digital caliper ABS- Measuring range: 200mm (412821 200)
- LEVEL 5 TOOLS Mud Pan, Stainless Steel, 14 (5-334)
- BOSTITCH NAILER PIN 23GA 2IN (BTFP2350K)
- HHIP 3/8-16 X 2" Long Alloy Steel Stud (3436-3318)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- OSG Square End Carbide End Mills (VGM5-0095)
- WIDIA Square End Mill, Carbide (I3S0188T062L)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513015SW)
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1x1x6x8-1/2 (C42931)
- Kyocera Square End Mills