Shop All Square End Mills
Kyocera
Square End Mill, 0.0900" Milling dia.
Mfr # 02428
Zoro # G1186427
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/8 in
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 02428
- Zoro # G1186427
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0900" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 5/64 in |
Description
Square End Mill, 5/64 in Milling Dia., AlTiN, Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dust Extractor Filter, For Mfr. VF090AF (VF130H)
- APEX TOOL GROUP Crescent Wiss® 10" Straight Pattern Tinner Snips (WDF10S)
- OCHSENKOPF Spare Handle, Hickory, 390mm (OX E-83 H-0390)
- MAYHEW PRO Hollow Punch, Round, Steel, 24mm x 1-1/4 In (50565)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- KYOCERA Square End Mill, 0.1875" Milling dia. (1740-1875.1625)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-030-100)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-250-3)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (07196)
- Kyocera End Mills