Shop All Square End Mills
Kyocera
Square End Mill, 0.0750" Milling dia.
Mfr # 04012
Zoro # G1203568
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0750"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 04012
- Zoro # G1203568
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0750" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., AlTiN, Straight, Length of Cut 7/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2400 HSS Straight Shank Chucking Reamer (DWRR.2400)
- MILWAUKEE TOOL 1-1/8 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6712)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230SPL)
- HHIP 2 X 2-3/8 X 1-7/8" Matched Magnetic V-Block Set (3402-0006)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL-TC TiCN 5/8x5/8x1-5/8x3-3/4 (C33624)
- HARVEY TOOL End Mill for Wood - Square Upcut (809432-C4)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-2000K)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (07072)
- Kyocera End Mills