Shop All Square End Mills
Kyocera
Square End Mill, 0.0500" Milling dia.
Mfr # 00559
Zoro # G1196732
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 9/64 in
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 00559
- Zoro # G1196732
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0500" |
Length of Cut | 9/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Description
Square End Mill, 3/64 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 9/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Slot Four Wing Slotting Cutter, 1/8 (58-108)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (35204-TH)
- SIOUX TOOLS Pneumatic Screwdriver, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2500 RPM, 57 nm, 1 hp, (SSD10P25P)
- AJAX TOOL WORKS CHISEL NON TURN ANGLE (AJA3112)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 1/2, Number of Flutes: 2 (BMG-1206)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-700)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (496-2503)
- Kyocera Square End Mills