Shop All Square End Mills
Kyocera
Square End Mill, 0.0450" Milling dia.
Mfr # 00554
Zoro # G1196610
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/8 in
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 00554
- Zoro # G1196610
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0450" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Description
Square End Mill, 1/32 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Junior Hacksaw, Wire Handle, 6" (218)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 11 mm Tip, 1 3/4 in L (54TL77)
- KO-KEN Universal Joint 3/8 Square 42.5mm Z-series 3/8 Sq. Drive (3771Z)
- BETA Tool Cart, Black, Sheet Metal, 27 in W x 12 in D x 39 in H (027000205)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- KYOCERA Square End Mill, 0.1875" Milling dia. (1740-1875.1625)
- MELIN TOOL CO End Mill, Micro, Carbide, Square, 0.1 x 3/4 (EMGN-.100-ALTIN)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (495-3752)
- Kyocera End Mills