Shop All Square End Mills
Kyocera
Square End Mill, 0.0160" Milling dia.
Mfr # 02249
Zoro # G1186689
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/64 in
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 02249
- Zoro # G1186689
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0160" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., AlTiN, Straight, Length of Cut 1/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH6E06BE)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 -5'82)
- MILWAUKEE TOOL Lighted Tip Fish Stick Accessory (48-22-4158)
- MILWAUKEE TOOL 14 in. Diamond Segmented Masonry and Concrete Cutting Blade (49-93-7040)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 0.1875" Milling dia. (1740-1875.1625)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- WIDIA End Mill, 1.0000 in. Milling Dia., I4S (I4S1000T400X)
- WALTER Walter Prototyp - Protomax Inox (H2034217-12)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.5000" (1/2) (999932)
- Kyocera End Mills