Shop All Square End Mills
Kyocera
Square End Mill, 0.0150" Milling dia.
Mfr # 00524
Zoro # G1224102
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0150"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 00524
- Zoro # G1224102
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0150" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 0.0150 in |
Description
Square End Mill, 0.0150 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Diagonal Cutting Plier, Regular 6" (PL-46C)
- SPEEDAIRE Pistol Grip Air Gun, 36" Extension (2TEH5)
- PROTO 1/4 in Drive, SAE Socket, 6 Points (J4770R-1/16)
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50021)
- KYOCERA Square End Mill, 0.1875" Milling dia. (1740-1875.1625)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia, Finish: UN (MEFM-006-500)
- MICRO 100 Square End Mill, 7/64" Cut L, Unfinished (MEF-060-750K)
- Kyocera End Mills