Shop All Square End Mills
Kyocera
Square End Mill, 0.0090" Milling dia.
Mfr # 02205
Zoro # G1213438
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0090"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.0140 in
Product Information
- Brand Kyocera
- MFR # 02205
- Zoro # G1213438
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0090" |
Length of Cut | 0.0140 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 0.0090 in |
Details
Description
Square End Mill, 0.0090 in Milling Dia., AlTiN, Straight, Length of Cut 0.0140 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YU25)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/16", Finish - Machining: Black Oxide (HS6-5/16-82)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- MITUTOYO Dial Ti, Full Set, 0.03 in, 0.0005 in Grad (513-302-10T)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/16x3/8x1/2x2-3/8 (C30733)
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- YG-1 TOOL CO Keyway End Mill, Single End, HSS, 3/16 (14043)
- MICRO 100 Square End Mill, 5/8" Cut Length, nACRo (MEF-078-650K)
- Kyocera End Mills