Shop All Square End Mills
Kyocera
Square End Mill, 0.0070" Milling dia.
Mfr # 02314
Zoro # G1204487
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0070"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 02314
- Zoro # G1204487
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0070" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 0.0070 in |
Description
Square End Mill, 0.0070 in Milling Dia., AlTiN, Straight, Length of Cut 1/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/8in Size (88236)
- CURRENT TOOLS 1/2"–2" EMT Shoe Group (700E)
- FOWLER EDGE FINDER SET (525751000 BOM)
- INSIZE Spring Divider, Steel, 0 to 12.60" Range (7260-300)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- HARVEY TOOL 5/64 in. Cutter dia. x 0.2340 in. 15/64 x 0.4750 in. Reach Carbide Square End Mill, 4 Flutes (735978)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (403-3750)
- WALTER Metric Square End Mills Solid carbide shoulder/slot mills, MC216-01.2A (MC216-01.2A3BJ-WJ30TF)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 3/8", Length of Cut: 3/4" (CCRPM-1212-ALTIN)
- Kyocera End Mills