Shop All Square End Mills
Kyocera
Square End Mill, 0.0040" Milling dia.
Mfr # 04005
Zoro # G1185033
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0040"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.0120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 04005
- Zoro # G1185033
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0040" |
Length of Cut | 0.0120 in |
Shank Dia. | 11/64 in |
Overall Length | 1 1/2 in |
Milling Dia. | 0.0040 in |
Description
Square End Mill, 0.0040 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 0.0120 in, Overall Length 1 1/2 in, Shank Dia. 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3PK 3 10T Jig Blade (T102H)
- KAPRO 985D DIGIMAN Professional 48" Magnetic Digital Level (985D-48B)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 2.40mm (C18914)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #9 (11039)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 0.1875" Milling dia. (1740-1875.1625)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (447-1250)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 2 (71477)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- MICRO 100 End Mill, 4 Flute, Square, 10.0 mm Cutter dia, Finish: UN (SHLM-100-4)
- Kyocera Square End Mills