Shop All Square End Mills
Kyocera
Square End Mill, 0.0040" Milling dia.
Mfr # 04001
Zoro # G1204450
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0040"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.0120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 04001
- Zoro # G1204450
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0040" |
Length of Cut | 0.0120 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 0.0040 in |
Description
Square End Mill, 0.0040 in Milling Dia., AlTiN, Straight, Length of Cut 0.0120 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 3/32 In Tip, 4-7/8 In L (22N787)
- PRIME-LINE 8-in-1 Precision Screwdriver, 2X Faster, Magnetic 1 Set (DD65901)
- ZORO SELECT Nosepiece, 1/8 In, For Use With 5TUW6 (5PXC0)
- DEWALT 4" XP turbo diamond blade (DW4700)
- KYOCERA Square End Mill, 0.0040" Milling dia. (04005)
- KYOCERA Square End Mill, 0.0700" Milling dia. (00572)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (07109)
- OSG Carbide End Mill, 4.00mm dia, 11.00mm Cut (91400411)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0620" (1/16) (13662)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1875" (3/16) (999912)
- Kyocera Square End Mills