Shop All Indexable Milling Inserts
Kyocera
Round RPMT Carbide
Mfr # RPMT1204M0ERGMPR1535
Zoro # G6247899
product price: $8.55
/ea
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RPMT
- Insert Size 1204M0
- For Use With Mfr. No. MRX1500R-12-4T, MRX040R-12-4T-M, MRX050R-12-4T-M, MRX050R-12-5T-M, MRX063R-12-5T-M, MRX063R-12-6T-M, MRX080R-12-6T, MRX080R-12-6T-M, MRX080R-12-8T, MRX080R-12-8T-M, MRX100R-12-7T, MRX100R-12-7T-M, MRX100R-12-9T, MRX100R-12-9T-M, MRX1250-S125-12-2T-8, MRX1250-W125-12-3T, MRX1500-S125-12-4T-8, MRX1500-W125-12-4T, MRX2000-S150-12-4T12, MRX2000-W150-12-5T, MRX2000R-12-4T, MRX2000R-12-5T, MRX2500R-12-5T, MRX2500R-12-6T, MRX3000R-12-6T, MRX3000R-12-7T, MRX32-M16-12-3T, MRX32-S32-12-2T-200, MRX32-S32-12-3T, MRX32-W32-12-3T, MRX40-M16-12-4T, MRX40-S32-12-4T, MRX40-S32-12-4T-200, MRX40-W32-12-4T, MRX4000R-12-7T, MRX4000R-12-9T, MRX50-S42-12-4T-300, MRX50-S42-12-5T, MRX50-W40-12-5T
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # RPMT1204M0ERGMPR1535
- Zoro # G6247899
- Country of Origin Multiple
- Category Indexable Milling Inserts
Dimensions
Insert Size | 1204M0 |
Corner Radius | 6.00mm |
Mounting Hole Dia. | 0.1810 in |
Cutting Edge Length | 12.00mm |
Through Hole Inside Dia. | 0.1810 in |
Description
Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/8 (70208)
- WILLIAMS 1/2" Dr, 12mm Size, Metric Williams Hex Bit Socket, 6 Pts (35296)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MASD)
- ECLIPSE TOOLS Manual Hex Crimper 10 AWG, 4/0 (902-604)
- KYOCERA Parallelogram BDMT Carbide (BDMT11T308ERN2PR1230)
- KYOCERA Trigon WNMU Carbide (WNMU080608ENGMPR1525)
- KYOCERA Parallelogram XPMT Carbide (XPMT15T308CA6535)
- KYOCERA Parallelogram BDMT Carbide (BDMT170408ERJSPR1535)
- KYOCERA Milling Insert, Rectangle, LOMU 100408ERSM PR1510 Grade PVD Carbide (LOMU100408ERSMPR1510)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP35G (SDMW09T308-A57 WKP35G)
- Kyocera Indexable Milling Inserts