Shop All Indexable Milling Inserts
Kyocera
Round RPGT Carbide
Mfr # RPGT1204M0ERSMPR1535
Zoro # G6246858
product price: $12.89
/ea
Sold in multiples of 10 for $128.90
$128.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RPGT
- Insert Size 1204M0
- For Use With Mfr. No. MRX1500R-12-4T, MRX040R-12-4T-M, MRX050R-12-4T-M, MRX050R-12-5T-M, MRX063R-12-5T-M, MRX063R-12-6T-M, MRX080R-12-6T, MRX080R-12-6T-M, MRX080R-12-8T, MRX080R-12-8T-M, MRX100R-12-7T, MRX100R-12-7T-M, MRX100R-12-9T, MRX100R-12-9T-M, MRX1250-S125-12-2T-8, MRX1250-W125-12-3T, MRX1500-S125-12-4T-8, MRX1500-W125-12-4T, MRX2000-S150-12-4T12, MRX2000-W150-12-5T, MRX2000R-12-4T, MRX2000R-12-5T, MRX2500R-12-5T, MRX2500R-12-6T, MRX3000R-12-6T, MRX3000R-12-7T, MRX32-M16-12-3T, MRX32-S32-12-2T-200, MRX32-S32-12-3T, MRX32-W32-12-3T, MRX40-M16-12-4T, MRX40-S32-12-4T, MRX40-S32-12-4T-200, MRX40-W32-12-4T, MRX4000R-12-7T, MRX4000R-12-9T, MRX50-S42-12-4T-300, MRX50-S42-12-5T, MRX50-W40-12-5T
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # RPGT1204M0ERSMPR1535
- Zoro # G6246858
- Country of Origin Multiple
- Category Indexable Milling Inserts
Dimensions
Insert Size | 1204M0 |
Corner Radius | 6.00mm |
Mounting Hole Dia. | 0.1810 in |
Cutting Edge Length | 12.00mm |
Through Hole Inside Dia. | 0.1810 in |
Description
Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/2 in, 18V DC Cordless Drill (XFD131)
- IRWIN Irwin Vise-Grip 586-2078216 6 Inch Long Nose Plier (38548028149)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, 5 pcs (J72142)
- KNIPEX Snap Ring Pliers, Internal, 12" Internal (44 31 J42)
- KYOCERA Trigon WNMU Carbide (WNMU080608ENGMPR1525)
- KYOCERA Pentagon PNMU Carbide (PNMU1205ANERGMPR1525)
- KYOCERA Parallelogram BDMT Carbide (BDMT11T308ERN2PR1230)
- KYOCERA Milling Insert, Rectangle, LOMU 100408ERSM PR1510 Grade PVD Carbide (LOMU100408ERSMPR1510)
- KYOCERA Parallelogram BDMT Carbide (BDMT170408ERJSPR1535)
- KYOCERA Parallelogram XPMT Carbide (XPMT090208PR1525)
- KYOCERA Milling Insert, Square, SEKN 53AFTN TN100M Grade Uncoated Cermet (SEKN53AFTNTN100M)
- Kyocera Indexable Milling Inserts