Shop All Indexable Milling Inserts
Kyocera
Rectangle LOGU Carbide
Mfr # LOGU030310ERGMCA6535
Zoro # G6258642
Sold in multiples of 10 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Rectangle
- Insert Style LOGU
- Insert Size 030310
- For Use With MFH0625-M08-03-2T, MFH0625-S625-03-2T-6, MFH0750-M10-03-3T, MFH0750-S750-03-3T65, MFH0750-W750-03-3T-4, MFH1000-M12-03-4T, MFH1000-M12-03-5T, MFH1000-S100-03-4T-7, MFH1000-W100-03-4T47, MFH1000-W100-03-5T47, MFH1250-M16-03-5T, MFH1250-M16-03-6T, MFH1250-S125-03-5T-8, MFH1250-W125-03-5T-5, MFH1250-W125-03-6T-5, MFH1500R-03-5T, MFH1500R-03-6T, MFH16-M08-03-2T, MFH16-S16-03-2T, MFH16-S16-03-2T-150, MFH16-W16-03-2T, MFH17-M08-03-2T, MFH17-S16-03-2T, MFH18-M08-03-2T, MFH18-S16-03-2T, MFH20-M10-03-3T, MFH20-M10-03-4T, MFH20-S20-03-3T, MFH20-S20-03-3T-160, MFH20-S20-03-4T, MFH20-W20-03-3T, MFH20-W20-03-4T, MFH2000R-03-8T, MFH22-M10-03-3T, MFH22-M10-03-4T, MFH22-S20-03-3T, MFH22-S20-03-4T, MFH25-M12-03-4T, MFH25-M12-03-5T, MFH25-S25-03-4T, MFH25-S25-03-4T-180, MFH25-S25-03-5T, MFH25-W25-03-4T, MFH25-W25-03-5T, MFH28-M12-03-4T, MFH28-M12-03-5T, MFH28-S25-03-4T, MFH28-S25-03-5T, MFH32-M16-03-5T, MFH32-M16-03-6T, MFH32-S32-03-5T, MFH32-S32-03-5T-200, MFH32-S32-03-6T, MFH32-W32-03-5T, MFH32-W32-03-6T, Mfr. No. MFH0625-W625-03-2T-3
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # LOGU030310ERGMCA6535
- Zoro # G6258642
- Country of Origin Japan
- Category Indexable Milling Inserts
Dimensions
Insert Size | 030310 |
Corner Radius | 0.0394 in |
Mounting Hole Dia. | 0.1360 in |
Nose Radius | 0.039" |
Through Hole Inside Dia. | 0.1360 in |
Width | 0.2440 in |
Cutting Edge Length | 3.00mm |
Description
Rectangle Milling Insert, Inscribed Circle 0.244 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2-5/16" Bi-Metal Hole Saw (MHS37)
- SPEEDAIRE Pistol Grip Air Gun Kit (52CF74)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26399)
- GEARWRENCH Tool Box, Steel, Black, 19 in W x 6 in D x 6-1/2 in H (83130)
- KYOCERA Parallelogram APMT Carbide (APMT250608ERNB3PR1210)
- KYOCERA Milling Insert, Square, SEKN 53AFTN TN100M Grade Uncoated Cermet (SEKN53AFTNTN100M)
- KYOCERA Parallelogram Milling Insert (XPMT090208PR1535)
- KYOCERA Parallelogram Milling Insert (XPMT15T364PR1535)
- KYOCERA Milling Insert, Rectangle, LOMU 100408ERSM PR1510 Grade PVD Carbide (LOMU100408ERSMPR1510)
- KYOCERA Parallelogram BDMT Carbide (BDMT11T308ERJTPR1225)
- KYOCERA Milling Insert, Triangle, TPK 32PDTR TN100M Grade Uncoated Cermet (TPK32PDTRTN100M)
- Kyocera Indexable Milling Inserts