Shop All Indexable Milling Inserts
Kyocera
Rectangle JOMT Carbide
Mfr # JOMT13T308ERD PR1225
Zoro # G7435447
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Rectangle
- Insert Style JOMT
- Insert Size 13T308
- For Use With MEY Series End Mills
- Chip-Breaker D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # JOMT13T308ERD PR1225
- Zoro # G7435447
- Country of Origin Japan
- Category Indexable Milling Inserts
Dimensions
Insert Size | 13T308 |
Corner Radius | 0.0315 in |
Nose Radius | 0.032" |
Mounting Hole Dia. | 0.1340 in |
Cutting Edge Length | 13.00mm |
Through Hole Inside Dia. | 0.1340 in |
Width | 0.3180 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.329 in, Positive, JOMT13T308ERD PR1225, Single Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Wright Tool 875-9076 1-2 Inch dr 5Pt Penta Socket (875-9076)
- OSG Spiral Point Tap, Plug, 2 (2880501)
- WESTWARD Ratcheting Combination Wrench, Metric, 6 1/8 in Length, 10 mm Head, 12 Points (54PN50)
- WESTWARD 24 oz. Ball Peen Hammer, 13-1/2" Steel Handle (6DWN0)
- KYOCERA Trigon WNMU Carbide (WNMU080608ENGMPR1525)
- KYOCERA Parallelogram APET Carbide (APET1604PDFRKW10)
- KYOCERA Parallelogram XPMT Carbide (XPMT090208PR1525)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- KYOCERA Milling Insert, Square, SEKN 42AFFN KW10 Grade Uncoated Carbide (SEKN42AFFNKW10)
- KYOCERA Milling Insert, Triangle, TPK 32PDTR TN100M Grade Uncoated Cermet (TPK32PDTRTN100M)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- Kyocera Indexable Tools