Shop All Indexable Milling Inserts
Kyocera
Pentagon PNMU Carbide
Mfr # PNMU1205ANERGMPR1525
Zoro # G6249028
product price: $16.89
/ea
Sold in multiples of 10 for $168.90
$168.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Pentagon
- Insert Style PNMU
- Insert Size 1205
- For Use With MFPN45050R-S32-3T, MFPN45063R-4T-M, MFPN45063R-5T-M, MFPN45063R-6T-M, MFPN45063R-S32-4T, MFPN45080R-5T, MFPN45080R-5T-M, MFPN45080R-6T, MFPN45080R-6T-M, MFPN45080R-8T, MFPN45080R-8T-M, MFPN45080R-S32-5T, MFPN4510000R-12T, MFPN4510000R-16T, MFPN4510000R-20T, MFPN45100R-10T, MFPN45100R-10T-M, MFPN45100R-6T, MFPN45100R-6T-M, MFPN45100R-8T, MFPN45100R-8T-M, MFPN45125R-10T, MFPN45125R-10T-M, MFPN45125R-13T, MFPN45125R-13T-M, MFPN45125R-7T, MFPN45125R-7T-M, MFPN45160R-12T, MFPN45160R-12T-M, MFPN45160R-16T, MFPN45160R-16T-M, MFPN45160R-8T, MFPN45160R-8T-M, MFPN452000R-4T, MFPN452000R-W125-3T, MFPN45200R-10T, MFPN45200R-10T-M, MFPN45200R-14T, MFPN45200R-14T-M, MFPN45200R-18T, MFPN45200R-18T-M, MFPN452500R-5T, MFPN452500R-6T, MFPN452500R-W125-4T, MFPN45250R-12T, MFPN45250R-12T-M, MFPN45250R-16T, MFPN45250R-16T-M, MFPN45250R-20T, MFPN45250R-20T-M, MFPN453000R-5T, MFPN453000R-6T, MFPN453000R-8T, MFPN453000R-W125-5T, MFPN45315R-14T-M, MFPN454000R-10T, MFPN454000R-6T, MFPN454000R-8T, MFPN455000R-10T, MFPN455000R-13T, MFPN455000R-7T, MFPN456000R-12T, MFPN456000R-16T, MFPN456000R-8T, MFPN458000R-10T, MFPN458000R-14T, MFPN458000R-18T, Mfr. No. MFPN452500R-4T
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # PNMU1205ANERGMPR1525
- Zoro # G6249028
- Country of Origin Multiple
- Category Indexable Milling Inserts
Dimensions
Insert Size | 1205 |
Corner Radius | 0.0790 in |
Mounting Hole Dia. | 0.2440 in |
Cutting Edge Length | 12.00mm |
Through Hole Inside Dia. | 0.2440 in |
Description
Pentagon Milling Insert, Inscribed Circle 0.7040 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Insulated Screwdriver No.200 + (200P3150)
- DRILL AMERICA 9/16"-1 5 Piece HSS Reduce Shank Drill Bit Set (DWDSWD)
- MIDWEST FASTENER 1/4" x 1" T15 Security Star Drive Insert Bits 5PK (77802)
- IRWIN DRILL BIT COBALT 3/16" JOBBER 135 HSS (HN63112)
- KYOCERA Milling Insert, Rectangle, LOMU 100408ERSM PR1510 Grade PVD Carbide (LOMU100408ERSMPR1510)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- KYOCERA Parallelogram BDMT Carbide (BDMT11T308ERJTPR1225)
- KYOCERA Parallelogram Milling Insert (XPMT090208PR1535)
- KYOCERA Parallelogram APMT Carbide (APMT250608ERNB3PR1210)
- KYOCERA Round RPMT Carbide (RPMT1204M0ERGMPR1535)
- KYOCERA Milling Insert, Square, SEKN 42AFFN KW10 Grade Uncoated Carbide (SEKN42AFFNKW10)
- Kyocera Indexable Tools