Shop All Indexable Milling Inserts
Kyocera
Parallelogram XPMT Carbide
Mfr # XPMT15T324CA2325
Zoro # G6254278
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Parallelogram
- Insert Style XPMT
- Insert Size 15T324
- Chip-Breaker Yes
- For Use With CM1000-03, CM1000-05, CM1000-10, CM1000-15, CM1000-20, CM1000-25, CM1000-30, CM1000-35, CM1000-37.5, CM1000-41, CM1000-45, CM1000-50, CM1000-55, CM1000-60, CM1000-70, CM1000-75, EM0688, EM0750, EM0813, EM0875, EM0938, EM1000, EM1000-100S, EM1000-2.5, EM1000-3.5, EM1125, EM1250, EM1250-1500-LE, EM1250-2.5, EM1250-3F, EM1375, EM1500, EM1500-2000-LE, EM1500-3F, EM2000-2775-LE, FM2000-90RH, FM3000-90RH, Mfr. No. EM0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # XPMT15T324CA2325
- Zoro # G6254278
- Country of Origin Japan
- Category Indexable Milling Inserts
Dimensions
Insert Size | 15T324 |
Corner Radius | 0.0945 in |
Mounting Hole Dia. | 0.1570 in |
Cutting Edge Length | 15.00mm |
Through Hole Inside Dia. | 0.1570 in |
Width | 3/8 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.375 in, Positive, XPMT15T324CA6535, PM, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 9/16 (C17034)
- SPEC OPS TOOLS Spec Ops 24 in Aluminum Box Beam Level with Bungee 3 vial (SPEC-LEVEL24)
- EREM Tweezers Antimagnetic Ultrafine (3SA)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- KYOCERA Round RPMT Carbide (RPMT1204M0ERGMPR1535)
- KYOCERA Milling Insert, Triangle, TPK 32PDTR TN100M Grade Uncoated Cermet (TPK32PDTRTN100M)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- KYOCERA Milling Insert, Parallelogram, XPMT 15T308 TN100M Grade Uncoated Cermet (XPMT15T308TN100M)
- KYOCERA Parallelogram BDMT Carbide (BDMT170408ERJTPR1225)
- KYOCERA Parallelogram APET Carbide (APET1604PDFRKW10)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP35G (SDMT120408-F57 WKP35G)
- Kyocera Indexable Milling Inserts