Shop All Indexable Milling Inserts
Kyocera
Parallelogram XPMT Carbide
Mfr # XPMT090208PR1525
Zoro # G6296643
product price: $13.49
/ea
Sold in multiples of 10 for $134.90
$134.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Parallelogram
- Insert Style XPMT
- Insert Size 090208
- Chip-Breaker Yes
- For Use With CM0563-15-09, CM0563-20-09, CM0563-25-09, CM0563-30-09, CM0563-35-09, CM0563-45-09, CM0563-60-09, CM0563-75-09, EM0500-09, EM0562-09, EM0625-09, EM0688-09, EM0750-09, EM0875-09, EM1000-09-3F, Mfr. No. EM0437-09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # XPMT090208PR1525
- Zoro # G6296643
- Country of Origin Japan
- Category Indexable Milling Inserts
Dimensions
Insert Size | 090208 |
Corner Radius | 0.0315 in |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.1100 in |
Width | 1/4 in |
Through Hole Inside Dia. | 0.1100 in |
Cutting Edge Length | 9.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.250 in, Positive, XPMT090208PR1525, PM, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Tools 19-Piece 1/2 in. Drive Deep Fractional SAE Fractional Impact Socket Set (2641)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126400)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- CLE-LINE 18PC HD Blk&Gld Jobber Drill and Plug Hand Tap Set CLE 1878 HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21191)
- KYOCERA Milling Insert, Triangle, TPK 32PDTR TN100M Grade Uncoated Cermet (TPK32PDTRTN100M)
- KYOCERA Parallelogram BDMT Cermet (BDMT11T308ERJTTN100M)
- KYOCERA Round RPMT Carbide (RPMT1204M0ERGMCA6535)
- KYOCERA Milling Insert, Square, SEKN 42AFTN PR1225 Grade PVD Carbide (SEKN42AFTNPR1225)
- KYOCERA Pentagon Milling Insert, CVD Carbide (PNMU1205ANERGHCA6535)
- KYOCERA Parallelogram XPMT Carbide (XPMT15T308CA6535)
- WIDIA Parallelogram XPHT Carbide (XPHT160432AL)
- Kyocera Indexable Milling Inserts