Shop All Indexable Milling Inserts
Kyocera
Parallelogram BDMT Carbide
Mfr # BDMT170416ERJTPR1535
Zoro # G6246289
product price: $14.25
/ea
Sold in multiples of 10 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Parallelogram
- Insert Style BDMT
- Insert Size 170416
- Chip-Breaker Yes
- For Use With MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17 , MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # BDMT170416ERJTPR1535
- Zoro # G6246289
- Country of Origin Multiple
- Category Indexable Milling Inserts
Dimensions
Insert Size | 170416 |
Corner Radius | 1/16 in |
Mounting Hole Dia. | 0.1730 in |
Nose Radius | 0.063" |
Through Hole Inside Dia. | 0.1730 in |
Cutting Edge Length | 17.00mm |
Width | 0.3780 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT170408ERJTPR1535, JT, Single Sided, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND $IMPACT WR 1/2" 1350 FT LBS (IR2235TIMAX)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- IDEAL Conduit Bender Head, 1-1/4 EMT, 1In.Rigid (74-006)
- MILWAUKEE TOOL 9" L x 7 TPI Reciprocating Saw Blade (48-00-8502)
- KYOCERA Milling Insert, Triangle, TPK 32PDTR TN100M Grade Uncoated Cermet (TPK32PDTRTN100M)
- KYOCERA Milling Insert, Square, SEKN 53AFTN TN100M Grade Uncoated Cermet (SEKN53AFTNTN100M)
- KYOCERA Parallelogram Milling Insert (XPMT090208PR1535)
- KYOCERA Milling Insert, Square, SPG 422 TN60 Grade Uncoated Cermet (SPG422TN60)
- KYOCERA Parallelogram APET Carbide (APET1604PDFRKW10)
- KYOCERA Milling Insert, Parallelogram, XPMT 15T308 TN100M Grade Uncoated Cermet (XPMT15T308TN100M)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- Kyocera Indexable Milling Inserts